Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt Pulley, Cast Iron, Fixed

  • Mfr # BK120X1

  • Zoro # G110987120


product price: $70.79
/ea

Key Features

Number of Grooves
1
For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
1 9/16 in
Hub Diameter
2 3/8 in
Number of Set Screws
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK120X1
Zoro #
G110987120
UPC #
00195057091719
Country of Origin
China

Dimensions

For Belt Trade Size
4L, 5L, A, AX, B, BX
Overall Width
1 9/16 in
Hub Diameter
2 3/8 in
Bore Diameter
1 in
A Pitch Diameter
11 in
Face Width
0.88 in
Outside Diameter
11.75 in
B Pitch Diameter
11.4 in
Pitch Diameter
11 in (4L, A), 11.4 in (5L, B)
5L Pitch Diameter
11.4 in
AX Pitch Diameter
11 in
BX Pitch Diameter
11.4 in
4L Pitch Diameter
11 in
Maximum Bore Diameter
1 11/16 in
Length through Bore
1 15/32 in
Keyway Depth
1/8 in
Keyway Width
1/4 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Number of Set Screws
1
Includes
Set Screw
Material
Cast Iron
Bore Type
Fixed
Material Fabrication
Cast
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
Weight
9.5 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
BK120
Hub Type
One Side
Hub Projection
0.656 in

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter 11.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter 11.4 in, BX Pitch Diameter 11.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.