Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK25
- Mfr # GR-V8-90-211/25
- Zoro # G122808901
product price:Â
$
35.79
/pk of 25, $1.43/ea
Key Features
Inside Diameter - Actual
0.83 in
Outside Diameter - Nominal
1 1/16 in
System of Measurement
Inch, Metric
Cut Type
Solid
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-211/25
- Zoro #
- G122808901
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- V90 Backup Ring
- System of Measurement
- Inch, Metric
- Cut Type
- Solid
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 211
- Cross-Section Shape
- Rectangular
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 90
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 0.83 in
- Outside Diameter - Nominal
- 1 1/16 in
- Cross-Section Width
- 1/8 in
- Axial Thickness
- 0.04 in
- Inside Diameter - Nominal
- 53/64 in
- Outside Diameter - Actual
- 1.06 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.04 in, Durometer 90, Color Black, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.