Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring, PK50
- Mfr # GR-V8-90-018/50
- Zoro # G322808817
product price:Â
$
47.15
/pk of 50, $0.94/ea
Key Features
Outside Diameter - Actual
0.87 in
System of Measurement
Inch, Metric
Standards
ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Operating Temperature - Minimum
-13 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V8-90-018/50
- Zoro #
- G322808817
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 90
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Material
- Viton(R)
- Item
- V90 Backup Ring
- Cut Type
- Solid
- Dash Number
- 018
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Cross-Section Shape
- Rectangular
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 0.87 in
- Axial Thickness
- 0.045 in
- Inside Diameter - Nominal
- 49/64 in
- Outside Diameter - Nominal
- 7/8 in
- Cross-Section Width
- 3/64 in
- Inside Diameter - Actual
- 0.77 in
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.045 in, Durometer 90, Color Black, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.