Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Gauge, Test, 3-1/2 In

  • Mfr # 4FLX3

  • Zoro # G0039557


product price: $14.89
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Gauge Nominal Dial Size
3 1/2 in
Basic Gauge Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FLX3
Zoro #
G0039557
UPC #
190735507384
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
3 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Process Connection Size
1/4 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Item
Commercial Vacuum Gauge
Gauge Primary Range Smallest Graduation
1
Gauge Lens Material
Acrylic
Gauge Sensor Material
Bronze
Connection Location
Lower
Gauge Case Material
ABS Plastic
Smallest Graduation
1 in Hg
Gauge Panel Mountable
No
Gauge Socket Material
Brass
Basic Gauge Sensor Material
Bronze
Basic Gauge Socket Material
Brass
Basic Gauge Lens Material
Plastic
Range
-100 kPa Vac to 0, -30 In Hg Vac to 0
Gauge Accuracy
+/-3-2-3%
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Case Color
Black
Gauge Secondary Range Values
-100 to 0
Gauge Secondary Range Units
kPa
Gauge Primary Range Values
-30 to 0
Calibration Certificate Included
No
Case Color
Black
Socket Material
Brass
Panel-Mountable
No
Dry Dampening Feature
None
Process Connection Type
NPT
Scale Type
Dual
Primary Scale Units
in Hg
Cleaned for Oxygen Service
No
Hazardous Location Rating
Not Rated
Removable Bezel
No
Lens Material
Acrylic
Non-Sparking
No
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Primary Pressure Range
30 to 0
Secondary Scale Units
kPa
Bezel Material
Crimped Stainless Steel
Process Connection Gender
Male
Freeze Resistant Movement
No
Pressure Range Type
Vacuum
Sensor Material
Bronze
IP/NEMA Rating
Not Rated
Vibration Resistance
None
Dial Color
White
Process Connection Location
Bottom
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Blowout Safety Back
No
Application
Test and Measurement
Secondary Pressure Range
-100 to 0
Includes Calibration Certificate
No
Accuracy
+/-3-2-3%
Includes Mounting Hardware
No
Pressure Gauge Type
Commercial Pressure Gauge
Gauge Case Liquid
None
Liquid-Filled Case
No
Primary Scale Minor Graduations
1
Case Material
ABS Plastic
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Vacuum Measurement - Minimum
-100 kPa
Case Liquid
None

Description

Commercial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.