Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Closet Tee No-Hub Vented Closet Tee, 2" x 4" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB229502R

  • Zoro # G400918605


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Vented Closet Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
2" x 4"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB229502R
Zoro #
G400918605
UPC #
810074087285
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
2" x 4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
4 7/16 in
Fitting Side C Outside Diameter
2 3/8 in
Fitting Side D Outside Diameter
2 3/8 in
Overall Length
10 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
4 7/16 in

Details

Specific Fitting Shape
Vented Closet Tee
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
No-Hub Vented Closet Tee
Standards
ASTM A888
Max. Steam Pressure
0
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Includes Seal
No
Finish/Coating
Epoxy Coated
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Application
DWV
Color
Green
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Maximum Operating Pressure
0 psi
Material Grade
Green Cast Iron
Low Lead Compliance Level
Compliant

Description

Vented Closet Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, 2 3/8 in, 2 3/8 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.