Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # BVP-05X05
- Zoro # G324794231
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Plastic Clarity
Opaque
Maximum Temperature
200 Degrees F
Material
PVC
Backing Type
No Backing
Product Form
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X05
- Zoro #
- G324794231
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Plastic Clarity
- Opaque
- Maximum Temperature
- 200 Degrees F
- Material
- PVC
- Backing Type
- No Backing
- Product Form
- Sheet
- Standards
- RoHS Compliant
- Plastic Density
- 0.048 lb/cu in
- UV-Resistant
- UV-Resistant
- Color
- Black
- Weight
- 3.13 lb
- Product Type
- Plastic Sheet
- Minimum Temperature
- -30 Degrees F
- Static-Resistant
- Not Static-Resistant
- Scratch-Resistant
- Scratch-Resistant
- Fabrication
- Coated
- Metal Detectable
- Not Metal Detectable
Dimensions
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.