Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # OVP-05X80
- Zoro # G124788850
product price:Â
$
1,608.99
/ea
Free Shipping & Returns
Key Features
Backing Type
No Backing
Weight
50 lb
Minimum Temperature
-30 Degrees F
Plastic Thickness
0.018 in
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-05X80
- Zoro #
- G124788850
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Backing Type
- No Backing
- Weight
- 50 lb
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- Plastic Density
- 0.048 lb/cu in
- Product Form
- Sheet
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- Product Type
- Plastic Sheet
- Plastic Clarity
- Opaque
- Static-Resistant
- Not Static-Resistant
- UV-Resistant
- UV-Resistant
- Color
- Orange
- Fabrication
- Coated
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 80 ft
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 80 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.