Vinyl Sheet
- Mfr # BVP-5x36in
- Zoro # G324788742
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
200 Degrees F
Standards
RoHS Compliant
Static-Resistant
Not Static-Resistant
Plastic Width
36 in
Backing Type
No Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-5x36in
- Zoro #
- G324788742
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- Static-Resistant
- Not Static-Resistant
- Backing Type
- No Backing
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Weight
- 1.88 lb
- Plastic Clarity
- Opaque
- Plastic Density
- 0.048 lb/cu in
- Scratch-Resistant
- Scratch-Resistant
- Minimum Temperature
- -30 Degrees F
- Fabrication
- Coated
- Material
- PVC
- UV-Resistant
- UV-Resistant
- Product Type
- Plastic Sheet
- Product Form
- Sheet
Dimensions
- Plastic Width
- 36 in
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 36 in, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.