Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # GVP-05X25
- Zoro # G024794180
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-30 Degrees F
Backing Type
No Backing
Color
Green
UV-Resistant
UV-Resistant
Plastic Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X25
- Zoro #
- G024794180
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Minimum Temperature
- -30 Degrees F
- Backing Type
- No Backing
- Color
- Green
- UV-Resistant
- UV-Resistant
- Maximum Temperature
- 200 Degrees F
- Material
- PVC
- Plastic Density
- 0.048 lb/cu in
- Scratch-Resistant
- Scratch-Resistant
- Static-Resistant
- Not Static-Resistant
- Standards
- RoHS Compliant
- Weight
- 15.63 lb
- Product Form
- Sheet
- Metal Detectable
- Not Metal Detectable
- Plastic Clarity
- Opaque
- Fabrication
- Coated
- Product Type
- Plastic Sheet
Dimensions
- Plastic Length
- 25 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 25 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.