Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet, PK2
- Mfr # OVP-5x12in
- Zoro # G824784978
product price:Â
$
73.29
/pk of 2, $36.65/ea
Key Features
Fabrication
Coated
Backing Type
No Backing
Standards
RoHS Compliant
UV-Resistant
UV-Resistant
Plastic Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-5x12in
- Zoro #
- G824784978
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Fabrication
- Coated
- Backing Type
- No Backing
- Standards
- RoHS Compliant
- UV-Resistant
- UV-Resistant
- Product Type
- Plastic Sheet
- Material
- PVC
- Plastic Clarity
- Opaque
- Static-Resistant
- Not Static-Resistant
- Color
- Orange
- Maximum Temperature
- 200 Degrees F
- Metal Detectable
- Not Metal Detectable
- Minimum Temperature
- -30 Degrees F
- Product Form
- Sheet
- Scratch-Resistant
- Scratch-Resistant
- Weight
- 0.63 lb
- Plastic Density
- 0.048 lb/cu in
Dimensions
- Plastic Width
- 12 in
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.