Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # GVP-05X30
- Zoro # G424791703
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Fabrication
Coated
Minimum Temperature
-30 Degrees F
Product Form
Sheet
Backing Type
No Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X30
- Zoro #
- G424791703
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Color
- Green
- Fabrication
- Coated
- Minimum Temperature
- -30 Degrees F
- Product Form
- Sheet
- Backing Type
- No Backing
- Scratch-Resistant
- Scratch-Resistant
- Product Type
- Plastic Sheet
- Static-Resistant
- Not Static-Resistant
- Metal Detectable
- Not Metal Detectable
- Weight
- 18.75 lb
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- UV-Resistant
- UV-Resistant
- Plastic Density
- 0.048 lb/cu in
- Material
- PVC
- Plastic Clarity
- Opaque
Dimensions
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Length
- 30 ft
Description
Vinyl Sheet, PVC, Plastic Length 30 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.