Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # GVP-5x24in
- Zoro # G324786106
product price:Â
$
73.29
/ea
Key Features
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Plastic Clarity
Opaque
Standards
RoHS Compliant
Plastic Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-5x24in
- Zoro #
- G324786106
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Static-Resistant
- Not Static-Resistant
- Product Type
- Plastic Sheet
- Plastic Clarity
- Opaque
- Standards
- RoHS Compliant
- Backing Type
- No Backing
- Fabrication
- Coated
- Maximum Temperature
- 200 Degrees F
- Weight
- 1.25 lb
- Material
- PVC
- Color
- Green
- Metal Detectable
- Not Metal Detectable
- Product Form
- Sheet
- Minimum Temperature
- -30 Degrees F
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- UV-Resistant
- UV-Resistant
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
- Plastic Width
- 24 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.