Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet, PK2
- Mfr # YVP-5x12in
- Zoro # G724789578
product price:Â
$
73.49
/pk of 2, $36.75/ea
Key Features
Color
Yellow
Plastic Thickness
0.018 in
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Plastic Density
0.048 lb/cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-5x12in
- Zoro #
- G724789578
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Color
- Yellow
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Plastic Density
- 0.048 lb/cu in
- Weight
- 0.63 lb
- Static-Resistant
- Not Static-Resistant
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Plastic Clarity
- Opaque
- Material
- PVC
- Backing Type
- No Backing
- Product Type
- Plastic Sheet
- UV-Resistant
- UV-Resistant
- Minimum Temperature
- -30 Degrees F
- Standards
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 12 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.