Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # OVP-5x24in
- Zoro # G424791888
product price:Â
$
73.39
/ea
Key Features
Standards
RoHS Compliant
Color
Orange
Product Type
Plastic Sheet
Maximum Temperature
200 Degrees F
Product Form
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-5x24in
- Zoro #
- G424791888
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Standards
- RoHS Compliant
- Color
- Orange
- Product Type
- Plastic Sheet
- Maximum Temperature
- 200 Degrees F
- Product Form
- Sheet
- Plastic Clarity
- Opaque
- Weight
- 1.25 lb
- UV-Resistant
- UV-Resistant
- Backing Type
- No Backing
- Minimum Temperature
- -30 Degrees F
- Static-Resistant
- Not Static-Resistant
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
- Plastic Density
- 0.048 lb/cu in
- Metal Detectable
- Not Metal Detectable
- Fabrication
- Coated
Dimensions
- Plastic Width
- 24 in
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.