Vinyl Sheet
- Mfr # OVP-5x36in
- Zoro # G924789149
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Weight
1.88 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Plastic Density
0.048 lb/cu in
Scratch-Resistant
Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-5x36in
- Zoro #
- G924789149
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Weight
- 1.88 lb
- Static-Resistant
- Not Static-Resistant
- UV-Resistant
- UV-Resistant
- Plastic Density
- 0.048 lb/cu in
- Scratch-Resistant
- Scratch-Resistant
- Backing Type
- No Backing
- Material
- PVC
- Product Type
- Plastic Sheet
- Product Form
- Sheet
- Color
- Orange
- Plastic Clarity
- Opaque
- Fabrication
- Coated
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 36 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 36 in, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.