Vinyl Sheet, PK2
- Mfr # RVP-5x12in
- Zoro # G824793697
product price:Â
$
73.29
/pk of 2, $36.65/ea
Key Features
Color
Red
Product Type
Plastic Sheet
Plastic Clarity
Opaque
Material
PVC
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-5x12in
- Zoro #
- G824793697
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Color
- Red
- Product Type
- Plastic Sheet
- Plastic Clarity
- Opaque
- Material
- PVC
- Standards
- RoHS Compliant
- UV-Resistant
- UV-Resistant
- Product Form
- Sheet
- Maximum Temperature
- 200 Degrees F
- Metal Detectable
- Not Metal Detectable
- Weight
- 0.63 lb
- Minimum Temperature
- -30 Degrees F
- Plastic Density
- 0.048 lb/cu in
- Backing Type
- No Backing
- Static-Resistant
- Not Static-Resistant
- Scratch-Resistant
- Scratch-Resistant
- Fabrication
- Coated
Dimensions
- Plastic Length
- 5 ft
- Plastic Width
- 12 in
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.