Vinyl Sheet
- Mfr # RVP-05X70
- Zoro # G924792897
product price:Â
$
1,407.99
/ea
Free Shipping & Returns
Key Features
Plastic Width
5 ft
Plastic Clarity
Opaque
Scratch-Resistant
Scratch-Resistant
Weight
43.75 lb
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X70
- Zoro #
- G924792897
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Plastic Clarity
- Opaque
- Scratch-Resistant
- Scratch-Resistant
- Weight
- 43.75 lb
- Color
- Red
- Static-Resistant
- Not Static-Resistant
- Standards
- RoHS Compliant
- UV-Resistant
- UV-Resistant
- Minimum Temperature
- -30 Degrees F
- Backing Type
- No Backing
- Product Form
- Sheet
- Metal Detectable
- Not Metal Detectable
- Fabrication
- Coated
- Maximum Temperature
- 200 Degrees F
- Product Type
- Plastic Sheet
- Plastic Density
- 0.048 lb/cu in
- Material
- PVC
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 70 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 70 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.