Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet, PK5
- Mfr # GVP-12x12
- Zoro # G824793895
product price:Â
$
45.89
/pk of 5, $9.18/ea
Key Features
Plastic Thickness
0.018 in
Material
PVC
Plastic Clarity
Opaque
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-12x12
- Zoro #
- G824793895
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Plastic Clarity
- Opaque
- Product Form
- Sheet
- Metal Detectable
- Not Metal Detectable
- Plastic Density
- 0.048 lb/cu in
- UV-Resistant
- UV-Resistant
- Minimum Temperature
- -30 Degrees F
- Backing Type
- No Backing
- Maximum Temperature
- 200 Degrees F
- Standards
- RoHS Compliant
- Product Type
- Plastic Sheet
- Scratch-Resistant
- Scratch-Resistant
- Static-Resistant
- Not Static-Resistant
- Color
- Green
- Weight
- 0.13 lb
- Fabrication
- Coated
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Width
- 12 in
- Plastic Length
- 12 in
Description
Vinyl Sheet, PVC, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.