Vinyl Sheet, PK4
- Mfr # GVP-5x6in
- Zoro # G524786029
product price:Â
$
73.29
/pk of 4, $18.32/ea
Key Features
Material
PVC
Product Type
Plastic Sheet
Standards
RoHS Compliant
Color
Green
Plastic Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-5x6in
- Zoro #
- G524786029
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Product Type
- Plastic Sheet
- Standards
- RoHS Compliant
- Color
- Green
- Plastic Clarity
- Opaque
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -30 Degrees F
- Metal Detectable
- Not Metal Detectable
- UV-Resistant
- UV-Resistant
- Backing Type
- No Backing
- Fabrication
- Coated
- Static-Resistant
- Not Static-Resistant
- Weight
- 0.32 lb
- Plastic Density
- 0.048 lb/cu in
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
- Plastic Width
- 6 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 6 in, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.