Vinyl Sheet
- Mfr # RVP-05X80
- Zoro # G924794723
product price:Â
$
1,608.99
/ea
Free Shipping & Returns
Key Features
Product Form
Sheet
Plastic Density
0.048 lb/cu in
Color
Red
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X80
- Zoro #
- G924794723
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Form
- Sheet
- Plastic Density
- 0.048 lb/cu in
- Color
- Red
- Metal Detectable
- Not Metal Detectable
- Scratch-Resistant
- Scratch-Resistant
- Backing Type
- No Backing
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
- Fabrication
- Coated
- Weight
- 50 lb
- Minimum Temperature
- -30 Degrees F
- Static-Resistant
- Not Static-Resistant
- Standards
- RoHS Compliant
- Product Type
- Plastic Sheet
- Plastic Clarity
- Opaque
- Material
- PVC
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 80 ft
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 80 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.