Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-05X05
- Zoro # G324791483
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Plastic Clarity
Opaque
Plastic Width
5 ft
Product Type
Plastic Sheet
Product Form
Sheet
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X05
- Zoro #
- G324791483
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Plastic Clarity
- Opaque
- Product Type
- Plastic Sheet
- Product Form
- Sheet
- Maximum Temperature
- 200 Degrees F
- Backing Type
- No Backing
- Weight
- 3.13 lb
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS Compliant
- UV-Resistant
- UV-Resistant
- Fabrication
- Coated
- Minimum Temperature
- -30 Degrees F
- Color
- Red
- Plastic Density
- 0.048 lb/cu in
- Static-Resistant
- Not Static-Resistant
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
Dimensions
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.