Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # RVP-05X30
- Zoro # G524788528
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Backing Type
No Backing
Product Form
Sheet
Plastic Density
0.048 lb/cu in
Plastic Length
30 ft
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVP-05X30
- Zoro #
- G524788528
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Backing Type
- No Backing
- Product Form
- Sheet
- Plastic Density
- 0.048 lb/cu in
- Standards
- RoHS Compliant
- Fabrication
- Coated
- Metal Detectable
- Not Metal Detectable
- Scratch-Resistant
- Scratch-Resistant
- Static-Resistant
- Not Static-Resistant
- Material
- PVC
- Plastic Clarity
- Opaque
- Minimum Temperature
- -30 Degrees F
- Weight
- 18.75 lb
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Product Type
- Plastic Sheet
- UV-Resistant
- UV-Resistant
Dimensions
- Plastic Length
- 30 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 30 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Red, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.