Vinyl Sheet
- Mfr # GVP-05X100
- Zoro # G524788061
product price:Â
$
3,188.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Scratch-Resistant
Scratch-Resistant
Fabrication
Coated
Weight
62.5 lb
Plastic Width
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVP-05X100
- Zoro #
- G524788061
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
- Fabrication
- Coated
- Weight
- 62.5 lb
- UV-Resistant
- UV-Resistant
- Plastic Clarity
- Opaque
- Maximum Temperature
- 200 Degrees F
- Product Form
- Sheet
- Product Type
- Plastic Sheet
- Color
- Green
- Metal Detectable
- Not Metal Detectable
- Plastic Density
- 0.048 lb/cu in
- Minimum Temperature
- -30 Degrees F
- Static-Resistant
- Not Static-Resistant
- Backing Type
- No Backing
- Standards
- RoHS Compliant
Dimensions
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Length
- 100 ft
Description
Vinyl Sheet, PVC, Plastic Length 100 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Green, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.