Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # BVP-05X60
- Zoro # G524791443
product price:Â
$
2,124.99
/ea
Free Shipping & Returns
Key Features
Plastic Clarity
Opaque
Plastic Length
60 ft
Fabrication
Coated
Standards
RoHS Compliant
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVP-05X60
- Zoro #
- G524791443
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Plastic Clarity
- Opaque
- Fabrication
- Coated
- Standards
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Product Type
- Plastic Sheet
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Static-Resistant
- Not Static-Resistant
- Weight
- 37.5 lb
- Material
- PVC
- Plastic Density
- 0.048 lb/cu in
- Color
- Black
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
- Backing Type
- No Backing
- Minimum Temperature
- -30 Degrees F
Dimensions
- Plastic Length
- 60 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 60 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Black, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.