Vinyl Sheet
- Mfr # YVP-05X05
- Zoro # G424784538
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Plastic Length
5 ft
Material
PVC
Minimum Temperature
-30 Degrees F
Product Type
Plastic Sheet
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X05
- Zoro #
- G424784538
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Material
- PVC
- Minimum Temperature
- -30 Degrees F
- Product Type
- Plastic Sheet
- Standards
- RoHS Compliant
- Product Form
- Sheet
- Plastic Density
- 0.048 lb/cu in
- Plastic Clarity
- Opaque
- Fabrication
- Coated
- Static-Resistant
- Not Static-Resistant
- Color
- Yellow
- Weight
- 3.13 lb
- Metal Detectable
- Not Metal Detectable
- Scratch-Resistant
- Scratch-Resistant
- Backing Type
- No Backing
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
Dimensions
- Plastic Length
- 5 ft
- Plastic Width
- 5 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.