Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # YVP-05X75
- Zoro # G124792321
product price:Â
$
1,507.99
/ea
Free Shipping & Returns
Key Features
Product Form
Sheet
Color
Yellow
Plastic Thickness
0.018 in
Material
PVC
Backing Type
No Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X75
- Zoro #
- G124792321
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Product Form
- Sheet
- Color
- Yellow
- Material
- PVC
- Backing Type
- No Backing
- UV-Resistant
- UV-Resistant
- Standards
- RoHS Compliant
- Scratch-Resistant
- Scratch-Resistant
- Maximum Temperature
- 200 Degrees F
- Weight
- 46.88 lb
- Static-Resistant
- Not Static-Resistant
- Product Type
- Plastic Sheet
- Metal Detectable
- Not Metal Detectable
- Minimum Temperature
- -30 Degrees F
- Plastic Clarity
- Opaque
- Plastic Density
- 0.048 lb/cu in
- Fabrication
- Coated
Dimensions
- Plastic Thickness
- 0.018 in
- Plastic Length
- 75 ft
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 75 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.