Vinyl Sheet
- Mfr # YVP-05X70
- Zoro # G724792011
product price:Â
$
1,407.99
/ea
Free Shipping & Returns
Key Features
Plastic Width
5 ft
Standards
RoHS Compliant
Metal Detectable
Not Metal Detectable
Plastic Clarity
Opaque
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X70
- Zoro #
- G724792011
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Standards
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Plastic Clarity
- Opaque
- Material
- PVC
- Static-Resistant
- Not Static-Resistant
- Weight
- 43.75 lb
- UV-Resistant
- UV-Resistant
- Color
- Yellow
- Scratch-Resistant
- Scratch-Resistant
- Backing Type
- No Backing
- Product Type
- Plastic Sheet
- Plastic Density
- 0.048 lb/cu in
- Maximum Temperature
- 200 Degrees F
- Fabrication
- Coated
- Minimum Temperature
- -30 Degrees F
- Product Form
- Sheet
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 70 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 70 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.