Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # YVP-05X85
- Zoro # G324793159
product price:Â
$
1,708.99
/ea
Free Shipping & Returns
Key Features
Scratch-Resistant
Scratch-Resistant
Color
Yellow
Product Form
Sheet
Fabrication
Coated
UV-Resistant
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-05X85
- Zoro #
- G324793159
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Scratch-Resistant
- Scratch-Resistant
- Color
- Yellow
- Product Form
- Sheet
- Fabrication
- Coated
- UV-Resistant
- UV-Resistant
- Plastic Clarity
- Opaque
- Weight
- 54 lb
- Static-Resistant
- Not Static-Resistant
- Metal Detectable
- Not Metal Detectable
- Plastic Density
- 0.048 lb/cu in
- Maximum Temperature
- 200 Degrees F
- Backing Type
- No Backing
- Material
- PVC
- Product Type
- Plastic Sheet
- Standards
- RoHS Compliant
- Minimum Temperature
- -30 Degrees F
Dimensions
- Plastic Width
- 5 ft
- Plastic Length
- 85 ft
- Plastic Thickness
- 0.018 in
Description
Vinyl Sheet, PVC, Plastic Length 85 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.