Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # YVP-5x24in
- Zoro # G824789188
product price:Â
$
73.49
/ea
Key Features
Fabrication
Coated
Plastic Density
0.048 lb/cu in
Plastic Clarity
Opaque
Standards
RoHS Compliant
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-5x24in
- Zoro #
- G824789188
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Fabrication
- Coated
- Plastic Density
- 0.048 lb/cu in
- Plastic Clarity
- Opaque
- Standards
- RoHS Compliant
- Metal Detectable
- Not Metal Detectable
- Static-Resistant
- Not Static-Resistant
- Product Type
- Plastic Sheet
- Material
- PVC
- Scratch-Resistant
- Scratch-Resistant
- Product Form
- Sheet
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- UV-Resistant
- UV-Resistant
- Weight
- 1.25 lb
- Backing Type
- No Backing
- Color
- Yellow
Dimensions
- Plastic Length
- 5 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 24 in
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.