Zoro Homepage

Viton Rubber Roll w Adhesive, 75A, 1/4"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-V75-376

  • Zoro # G2420076


product price: $4,438.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
3 ft
Length
10 ft
Material
Viton
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-376
Zoro #
G2420076
UPC #
193005344320
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
3 ft
Length
10 ft
Rubber Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/4 in
Overall Width
3 ft
Overall Thickness
1/4 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Viton
Color
Black
Backing Type
Adhesive
Durometer
75A
Rubber Color
Black
Rubber Material
Viton(R)
Elongation
150 %
Finish
Smooth
Grade
Standard
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Max. Temp. (F)
400 Degrees F
Min. Temp. (F)
-10 Degrees F
Standards
ASTM D2000 HK 707
Tensile Strength (PSI)
1,000 psi
Maximum Temperature
400 Degrees F
Adhesive Type
High-Temp
Density
1.9 g/cc
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
22 N/mm
Minimum Temperature
-10 Degrees F
Shape
Roll
Compression Set
25 %
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Chemical Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Oil Resistance
Excellent
Water Resistance
Good
Texture
Smooth
Weather Resistance
Excellent

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.