Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viton Rubber Sheet No Adhesive, 75A, 1/32"T x 36"W x 36"L

  • Mfr # BULK-RS-V75-15

  • Zoro # G2419726


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
3 ft
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-V75-15
Zoro #
G2419726
UPC #
193005125158
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/32 in
Overall Width
36 in
Overall Thickness
0.03125 in
Overall Length
36 in
Length
3 ft
Width
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Material
Viton
Color
Black
Max. Temp. (F)
400 Degrees F
Weather Resistance
Excellent
Shape
Sheet
Density
1.9 g/cc
Tear Strength
22 N/mm
Compression Set
25 %
Texture
Smooth
Chemical Resistance
Excellent
Tensile Strength
1,000 psi
Thickness Tolerance
+0.016 in/0 in
Maximum Temperature
400 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
-10 Degrees F
Adhesive Type
Plain Backing

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.