Zoro Select
Wall Anchor, 1-11/16" L, Nylon, 100 PK
Mfr # U30533.013.0125
Zoro # G0065390
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-11/16"
- Thread Size #6 to #8
- Material Nylon
- Head Type Round
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 4 in Lg, 3/4 in Hex Wd, 2 PK (250537BG)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (U01000.050.0100)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Stainless Steel Body, 250 PK (U34180.018.0612)
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (U63265.013.0400)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK (GCPT38412)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (12PA)
- ZORO SELECT Wall Anchor, 3" L, Steel, 50 PK (U30537.018.0300)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3796TBCR)
- ZORO SELECT 80 lb Tension Strength, 3" L, Steel, 50 PK (U63265.019.0300)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- Zoro Select Hollow Wall Anchors