Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-11/16" L, Nylon, 2200 PK
Mfr # B30533.013.0125
Zoro # G2863310
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-11/16"
- Thread Size #6 to #8
- Material Nylon
- Head Type Round
Product Information
- Brand Zoro Select
- MFR # B30533.013.0125
- Zoro # G2863310
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-11/16" |
Thread Size | #6 to #8 |
Screw Length | 1 1/4 in |
Anchor Screw Thread Dia. | #6 |
Anchor Size | #6 to #8 x 1-1/4 in |
Compatible Screw Size | #6 |
Screw Size Included | #8 |
Screw Length Included | 1 1/4 in |
Compatible Screw Length | 1 1/4 in |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Self-Threading Anchor, Anchor Length 1 11/16 in, Anchor Diameter Not Applicable, Thread Size #6 to #8, Thread Length Not Applicable, Drive Type Phillips, Flange Style Flush, Head Type Round, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/4 in, Compatible Screw Size #6, Compatible Screw Length 1 1/4 in, Color White, Finish Plain, Material Nylon, Compatible Material Drywall, Drill Bit Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.037.0150)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.7200)
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (U63265.037.0600)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (U63265.019.0400)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.025.0300)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (1032TBCR)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- Zoro Select Hollow Wall Anchors