Zoro Select
Wall Anchor, 1-1/8" L, Plastic, 100 PK
Mfr # U63100.025.0001
Zoro # G4681905
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 1/4"
- Anchor Length 1-1/8"
- Thread Size #6 to 1/4
- Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 4 in, Zinc Plated Hex Hex Drive (01319)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (6HE57)
- BURNDY Hex Nut, 1/2"-13, Silicon Bronze (50CHENBOX)
- DANCO Flat Washer, Fits Bolt Size 5/8" 5 PK (36333B)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, 100 PK (U30530.000.0001)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 100 PK (U63158.010.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT 150 lb Tension Strength, 5" L, Steel, 25 PK (U63265.037.0500)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.031.0001)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, 50 PK (U63157.014.0001)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- Zoro Select Hollow Wall Anchors