Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-5/8" L, Plastic, 3300 PK
Mfr # B30530.000.0001
Zoro # G2863058
product price: $366.99
/pk 3300, $0.11/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Thread Size #6 to #10
- Material Plastic
- Head Type Round
Product Information
- Brand Zoro Select
- MFR # B30530.000.0001
- Zoro # G2863058
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Thread Size | #6 to #10 |
Min. Thread Length | 1 1/2 in |
Screw Length | 1 1/2 in |
Anchor Screw Thread Dia. | #6 to #10 |
Anchor Size | #6 to #10 x 1-5/8 in |
Compatible Screw Length | 1 1/2 in |
Thread Length | 1 1/2 in |
Compatible Screw Size | #6 to #10 |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Self-Threading Anchor, Anchor Length 1 5/8 in, Anchor Diameter Not Applicable, Thread Size Not Applicable, Thread Length 1 1/2 in, Drive Type Combination Slotted/Phillips, Flange Style Flush, Head Type Round, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #6 to #10, Compatible Screw Length 1 1/2 in, Color White, Finish Plain, Material Plastic, Compatible Material Drywall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 50 PK (U55050.037.0125)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK (9020308)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- TEKS Self-Drilling Screw, 1/4" x 2 1/2 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1554000)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, 100 PK (U30530.000.0001)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 100 PK (U63158.010.0001)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, 100 PK (U30533.016.0125)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.031.0001)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- Zoro Select Hollow Wall Anchors