Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 2" L, Plastic, 100 PK
Mfr # U63102.031.0002
Zoro # G4696106
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 21/64"
- Anchor Length 2"
- Thread Size #12 to #16
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # U63102.031.0002
- Zoro # G4696106
- UPC # 190735737330
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 21/64" |
Anchor Length | 2" |
Thread Size | #12 to #16 |
Drill Bit Size | 5/16 in |
Anchor Size | 5/16 in x 2 in |
Drill Size | 5/16 in |
Screw Size | #12 to #16 |
Size | 5/16" |
Anchor Screw Thread Dia. | #12 to #16 |
Minimum Hole Depth | 2 1/2 in |
Thread Length | 2 in |
Compatible Screw Size | #14 |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 2 in, Anchor Diameter 21/64 in, Thread Size #12 to #16, Thread Length 2 in, Drive Type Not Applicable, Flange Style Flanged, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #14, Compatible Screw Length Not Applicable, Color White, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ78)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04120.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51420.035.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 19 mm L, Nylon Body, 25 PK (1575PK)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, 100 PK (U30502.006.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 100 PK (U63158.010.0001)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, 100 PK (U30532.000.0001)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, 100 PK (U30502.010.0001)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 15 PK (51862)
- Zoro Select Hollow Wall Anchors