Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Warning Tape, Checkered, Black/Yellow, 3" W
Mfr # 35TA42
Zoro # G5387063
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 6 mil
Product Information
- Brand Zoro Select
- MFR # 35TA42
- Zoro # G5387063
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Roll Length | 54 ft |
Diameter | 5 in |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 3 in |
Details
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green M 1 pair (8412M)
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- HANDI TREADS ClearGrip 2"x15' Non-Slip Adhesive Tape, Rubberized (HTPC0215CP1)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings