Shop ZORO SELECT

Wash Bottle 16 oz., Mouth: Wide, PK4

  • Mfr # F11816-0011
  • Zoro # G4816384

product price: 
$
51.99
/pk of 4, $13.00/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Imprinting
Methanol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F11816-0011
Zoro #
G4816384
UPC #
-
Country of Origin
United States
Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
16 oz.
Imprinting
Methanol
Labware Capacity - English
16 oz
Vented/Nonvented
Vented
Labware Body Material
LDPE
Opacity
Translucent
Bottle Material
LDPE
Labware Closure Color
Green
Labware Imprinting
Methanol
Wash Bottle Style
Standard Spout
Labware Body Color
Clear
Cap Color
Green
Spout Style
Standard Spout
Venting
Vented
Labware Closure Material
Polypropylene
Labware Clarity
Translucent
Color
natural
Labware Basic Material
Plastic
Cap Material
Polypropylene
Labware Capacity - Metric
500 mL
Standards
29 CFR 1910.1200, OSHA
Body Color
White
Capacity - English
16 fl oz
Clarity
Translucent
Closure Style
Screw-On
Numbers of Bottles Included
4
Closure Included
Yes
Capacity - Metric
500 mL
Closure Color
Green
Product Type
Wash Bottle
Basic Material
Plastic
Body Material
LDPE

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide
Maximum Screw Closure Size
53 mm

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Methanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 4, Standards 29 CFR 1910.1200, OSHA, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.