Wash Bottle 32 oz., PK2

  • Mfr # F11832-0015

  • Zoro # G4816366


product price:  $40.15
/pk 2, $20.08/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
32 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F11832-0015
Zoro #
G4816366
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Body Diameter
53 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Spout Style
Standard Spout
Vented/Nonvented
Vented
Color
White
Cap Color
Yellow
Labware Imprinting
Bleach, Sodium Hypochlorite
Labware Capacity - English
32 oz
Imprinting
Bleach, Sodium Hypochlorite
Wash Bottle Style
Standard Spout
Labware Clarity
Opaque
Labware Closure Color
Yellow
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Capacity - Metric
1,000 mL
Cap Material
Polypropylene
Labware Basic Material
Plastic
Bottle Material
LDPE
Opacity
Opaque
Labware Body Color
White
Venting
Vented
Standards
29 CFR 1910.1200, OSHA
Numbers of Bottles Included
2
Clarity
Translucent
Closure Color
Yellow
Closure Included
Yes
Body Material
LDPE
Capacity - Metric
1 L
Product Type
Wash Bottle
Basic Material
Plastic
Closure Style
Screw On
Body Color
White
Capacity - English
32 fl oz

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Bleach, Sodium Hypochlorite, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Yellow, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 2, Standards 29 CFR 1910.1200, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.