Wash Bottle, Plastic, 6.85 in H, PK4
- Mfr # 832J93
- Zoro # G215544693
product price:Â
$
13.29
/pk of 4, $3.32/ea
Key Features
Imprinting
No Imprinting
Product Type
Wash Bottle
Spout Style
Integrated Spout
Capacity - Metric
500 mL
Vented/Nonvented
Nonvented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 832J93
- Zoro #
- G215544693
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Diameter
- 76 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 174 mm
Details
- Item
- Wash Bottle
- Imprinting
- No Imprinting
- Product Type
- Wash Bottle
- Spout Style
- Integrated Spout
- Capacity - Metric
- 500 mL
- Vented/Nonvented
- Nonvented
- Basic Material
- Plastic
- Autoclavable
- No
- Body Material
- LDPE
- Closure Style
- Screw-On
- Closure Color
- Colorless
- Capacity - English
- 16 fl oz
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Body Color
- Colorless
- Clarity
- Translucent
- Numbers of Bottles Included
- 4
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 76 mm, Closure Color Clear, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.