Shop ZORO SELECT
See all product information
Create Account
Wash Bottle, Plastic, 9.13 in H, PK4
- Mfr # 832J95
- Zoro # G115544694
product price:Â
$
18.15
/pk of 4, $4.54/ea
Key Features
Imprinting
Distilled Water
Closure Color
White
Body Color
Colorless
Closure Included
Yes
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 832J95
- Zoro #
- G115544694
- UPC #
- -
- Country of Origin
- India
Dimensions
- Mouth Size
- Wide
- Body Diameter
- 72.5 mm
- Overall Height - Metric
- 232 mm
Details
- Item
- Wash Bottle
- Imprinting
- Distilled Water
- Closure Color
- White
- Body Color
- Colorless
- Closure Included
- Yes
- Closure Style
- Screw-On
- Closure Material
- Polypropylene
- Capacity - English
- 16 fl oz
- Autoclavable
- No
- Capacity - Metric
- 500 mL
- Vented/Nonvented
- Nonvented
- Clarity
- Translucent
- Spout Style
- Standard Spout
- Product Type
- Wash Bottle
- Basic Material
- Plastic
- Numbers of Bottles Included
- 4
- Body Material
- LDPE
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting Distilled Water, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 72.5 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.