Washer Assortment, , Steel Zinc Plated Finish, 1250 PCS

  • Mfr # JBDL16AZA

  • Zoro # G3761657


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Type
Fender
Number of Pieces
1250
Includes
Washers (25) Each: (25) 1/8 x 9/16 in, 3/16x3/4 in, 1 in, 1 1/4 in, 1/4x1 in, 1 1/4 in, 1 1/2 in, 2 in, 5/16x1 1/4 in, 1 1/2 in, 3/8x1 1/4 in, 1 1/2 in, 1 5/8 in, 2 in, (10) Each: 1/2x1 1/2 in, 2 in, Metal Compartment Box with Lid
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBDL16AZA
Zoro #
G3761657
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.047 to 0.080 in
Number of Sizes
16
Screw Sizes
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Number of Sizes Included
16
Smallest Outside Diameter
9/16 in
Smallest Screw Size
1/8 in
Largest Screw Size
1/2 in
Largest Outside Diameter
2 in

Details

Item
Washer Assortment
Type
Fender
Number of Pieces
1250
Includes
Washers (25) Each: (25) 1/8 x 9/16 in, 3/16x3/4 in, 1 in, 1 1/4 in, 1/4x1 in, 1 1/4 in, 1 1/2 in, 2 in, 5/16x1 1/4 in, 1 1/2 in, 3/8x1 1/4 in, 1 1/2 in, 1 5/8 in, 2 in, (10) Each: 1/2x1 1/2 in, 2 in, Metal Compartment Box with Lid
Material
Steel
Finish
Zinc Plated
Meets
ASME B18.21.1
System of Measurement
Inch
Washer Type
Fender
Dimensional Standards
ASME B18.21.1
Number of Washers Included
370

Description

Washer Assortment, Dimensional Standards ASME B18.21.1, Finish Zinc-Plated, Includes (10) 1/2 x 1 1/2 in Washers, (10) 2 in Washers, (25) 1 1/2 in Washers, (25) 1 1/4 in Washers, (25) 1 5/8 in Washers, (25) 1 in Washers, (25) 1/4 x 1 in Washers, (25) 1/8 x 9/16 in Washers, (25) 2 in Washers, (25) 3/16 x 3/4 in Washers, (25) 3/8 x 1 1/4 in Washers, (25) 5/16 x 1 1/4 in Washers, Metal Compartment Box with Lid, Largest Outside Diameter 2 in, Largest Screw Size 1/2 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.