Washer Assortments, 10-9X2 1/2 S, PK1750, Wood, Black Finish

  • Mfr # 1040DQRW17DB

  • Zoro # G9092013


product price:  $416.99
/pk 1750, $0.24/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Black
Drive Type
Square Drive
Head Type
Round
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1040DQRW17DB
Zoro #
G9092013
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,10-9X2 1/2 S,PK1750
Material
Wood
Finish
Black
Drive Type
Square Drive
Head Type
Round
Color
Black
Thread Type
Deep

Description

Washer Assortments,10-9X2 1/2 S,PK1750, Package Quantity 1750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.