Shop ZORO SELECT
See all product information
Create Account
Washer Assortments, 10-9X4 SQR R, PK1000, Wood, Zinc Plated Finish
- Mfr # 1064DQRWD
- Zoro # G8551385
product price:Â
$
297.99
/pk of 1000, $0.30/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Zinc Plated
Drive Type
Square Drive
Head Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1064DQRWD
- Zoro #
- G8551385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,10-9X4 SQR R,PK1000
- Material
- Wood
- Finish
- Zinc Plated
- Drive Type
- Square Drive
- Head Type
- Round
Description
10-9X4 Square Drive Round Washer Head Deep Thread Wood Screw 2/3 Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.