Washer Assortments, 10-9X7/8 SQ, PK4000, Wood, Black Finish

  • Mfr # 1014DQRW17DB

  • Zoro # G8551123


product price:  $361.99
/pk 4000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Wood
Finish
Black
Drive Type
Square Drive
Color
Black
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014DQRW17DB
Zoro #
G8551123
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,10-9X7/8 SQ,PK4000
Material
Wood
Finish
Black
Drive Type
Square Drive
Color
Black
Head Type
Round

Description

10-9X7/8 Square Drive Round Washer Head Deep Thread Wood Screw Type 17 Full Thrd Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.