Washer Assortments, 1/4-20X1 SLO, PK1000, 410 Stainless Steel, Plain Finish

  • Mfr # 1416FSW410

  • Zoro # G8561833


product price:  $736.99
/pk 1000, $0.74/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Head Type
Indented Hex Washer
Thread Style
Fully Threaded
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416FSW410
Zoro #
G8561833
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,1/4-20X1 SLO,PK1000
Material
410 Stainless Steel
Finish
Plain
Head Type
Indented Hex Washer
Thread Style
Fully Threaded
Drive Type
Slotted

Description

Washer Assortments,1/4-20X1 SLO,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.