
Washer Assortments, 8X1 3/4 SQ R, PK2000, Wood, Black Finish
Mfr # 0828DQRW17DB
Zoro # G8551087
product price:Â $131.99
/pk 2000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Black
Head Type
Round
Drive Type
Square Drive
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0828DQRW17DB
Zoro #
G8551087
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,8X1 3/4 SQ R,PK2000
Material
Wood
Finish
Black
Head Type
Round
Drive Type
Square Drive
Color
Black
Thread Type
Deep
Description
8X1 3/4 Square Drive Round Washer Head Deep Thread Type 17 Wood Screw 2/3 Thrd Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.