Washer Assortments, 8X1/2 SQR RN, PK8000, Wood, Zinc Plated Finish
- Mfr # 0808DQRWD
- Zoro # G8551236
product price:Â
$
257.99
/pk of 8000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Zinc Plated
Head Type
Round
Drive Type
Square Drive
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0808DQRWD
- Zoro #
- G8551236
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,8X1/2 SQR RN,PK8000
- Material
- Wood
- Finish
- Zinc Plated
- Head Type
- Round
- Drive Type
- Square Drive
- Thread Style
- Fully Threaded
Description
Washer Assortments,8X1/2 SQR RN,PK8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.