Zoro Homepage

Washer Assortments, M4-0.7x8 ISO, PK2000, Stainless Steel, Plain Finish

  • Mfr # MI48IPPA2

  • Zoro # G2582052


product price: $498.99
/pk 2000, $0.25/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI48IPPA2
Zoro #
G2582052
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,M4-0.7x8 ISO,PK2000
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Head Type
Pan

Description

Washer Assortments,M4-0.7x8 ISO,Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.