Washer, Reducing, Steel, 2 In
- Mfr # 3LV53
- Zoro # G615226632
product price:Â
$
0.69
/ea
Key Features
Color
Silver
Conduit Size
2" to 1-1/4"
Function
Reduce the Size of the Opening
Material
Zinc Plated Steel
Shell Material
Zinc Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LV53
- Zoro #
- G615226632
- UPC #
- 190735480427
- Country of Origin
- China
- Color
- Silver
- Item
- Reducing Washer
- Function
- Reduce the Size of the Opening
- Material
- Zinc Plated Steel
- Shell Material
- Zinc Plated Steel
- Wire Color
- Silver
- Traction Material
- Zinc Plated Steel
Dimensions
- Conduit Size
- 2" to 1-1/4"
Description
Reducing Washer, Installation Accessories, Material Zinc Plated Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 2 x 1-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.